Platform Truck, 2000 lb., Steel Deck

  • Mfr # 13X490

  • Zoro # G6159167


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
52 in
Overall Width
24 in
Color
Red
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13X490
Zoro #
G6159167
UPC #
190735128565
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
52 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 9 in
Caster Wheel Dia.
6 in
Deck Length
48 in
Deck Height
9 in
Deck Width
24 in
Caster Wheel Width
2 in
Overall LxWxH
52 in x 24 in x 39 in
Handle Height
39 in
Caster Width
2 in

Details

Color
Red
Load Capacity
2,000 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Phenolic
Handle Type
Removable Raised
Assembled/Unassembled
Unassembled
Gauge
12
Handle Pocket Location
Single End
Finish
Powder Coated
Frame Material
Steel
Deck Material
Steel
Caster Wheel Material
Phenolic
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel/Tread Material
Phenolic
Deck Gauge
12 ga
Side Panel Type
No Side Panels
Foldable
No
Caster Mounting Type
Plate
Features
Not Related
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Deck Finish/Coating
Powder Coated
Number of Platforms
1
Deck Surface
Smooth
Caster/Wheel Mounting Location
Standard
Frame Finish/Coating
Powder Coated
Caster Wheel Tread Type/Material
Standard Phenolic
Deck Construction
Solid

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 39 in, Overall Length 52 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.