Fire Hose Adapter, GHxMNPT, 3/4in x 1in
Mfr # 356-0751061
Zoro # G6159361
product price:Â $47.84
/eaKey Features
Tightening Method
Hex
Fitting Connection Type
GH X NPT
Material
Brass
Compatible Pipe Size
3/4 in, 1 in
Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
356-0751061
Zoro #
G6159361
UPC #
-
Country of Origin
China
Dimensions
Compatible Pipe Size
3/4 in, 1 in
Hose Fitting B Size
1 in
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in x 1 in
Details
Item
Fire Hose Adapter
Tightening Method
Hex
Fitting Connection Type
GH X NPT
Material
Brass
Fitting Material
Brass
Fitting Movement
Rigid
Thread Type
GHT X NPT
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
GHT
Fitting Shape
Straight
Finish/Coating
Cast
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female
Description
Fire Hose Adapter, Fitting Connection Type GH X NPT, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 3/4 in x 1 in, Tightening Method Hex, Compatible Pipe Size 3/4 in, 1 in, Finish/Coating Cast, Hose Fitting A Connection Type GHT, Hose Fitting A Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 1 in, Thread Type GHT X NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.