
Bathroom Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 32 oz Trigger Spray Bottle
Mfr # 19200-99828
Zoro # G616042781
product price:Â $10.89
/eaKey Features
Size
32 fl oz
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Primary Chemical
Hydrogen Peroxide
Chemicals For Use On
Ceramics, Enamel, Fiberglass, Finished/Sealed Wood, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
19200-99828
Zoro #
G616042781
UPC #
19200998284
Country of Origin
United States
Dimensions
Size
32 fl oz
Details
Container Type
Trigger Spray Bottle
Item
Disinfectants/Cleaners
Fragrance
Breeze
Cleaner Form
Liquid
Primary Chemical
Hydrogen Peroxide
Chemicals For Use On
Ceramics, Enamel, Fiberglass, Finished/Sealed Wood, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl
Application
Disinfectant/Cleaner
Standards
Description
Powerful cleaner - no bleach harshness. Hydrogen peroxide formula releases thousands of micro bubbles that penetrate to dissolve soap scum and lime scale. Kills 99.9% of germs on hard nonporous surfaces when used as directed. Does not contain chlorine bleach and does not leave any harsh chemical residue. No gloves, masks or protective eyewear needed. Leaves a fresh clean scent. Use on bathroom tubs, glazed ceramic tile, cabinets, sinks, shower doors, vanity tops and chrome fixtures.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.