Toilet Bowl Cleaner with Oxi Action, Ocean Fresh Scent, 24 oz Angle-Neck Bottle, 8PK
Mfr # 19200-96084
Zoro # G7729021
Key Features
Specifications
Product Information
- MFR #
- 19200-96084
- Zoro #
- G7729021
- UPC #
- 19200960847
- Country of Origin
- United States
Dimensions
- Container Size
- 24 oz
Details
- Cleaner Chemical Product Grouping
- Hydrogen Peroxide
- Container Type
- Angle-Neck Bottle
- Item
- Toilet Bowl Cleaner
- Fragrance
- Ocean Fresh
- Cleaner Form
- Liquid
- Primary Chemical
- Hydrogen Peroxide
- Standards
- Complies with all various state phosphate regulations, Complies with the VOC (Volatile Organic Compound) limits, including California, Complies with TSCA regulations, EPA Reg. No. 777-123, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia)
- Net Weight
- 15.2 lb
- Application
- Toilet & Urinal Cleaner
- Includes
- (2) 24 oz Bottles/Pack, (4) Packs/Carton
- Green Certification or Other Recognition
- EPA Registered
- Surfaces for Use On
- Bacteria, Limescale, Rust, Soap Scum, Toilet Bowl Rings, Viruses
- Ready to Use/Concentrated
- Ready to Use
- pH Level
- Acidic
- Recommended Dilution
- Ready To Use
Description
Clean, sanitize, disinfect, and enhance the guest experience using Lysol® Toilet Bowl Cleaner with Hydrogen Peroxide. Give cleaning crews an effective formula that powers through tough toilet stains such as limescale and rust, leaving the bowl clean and sanitized. The angle neck bottle makes it easy to reach tough stains in tricky areas. Lysol® kills 99.9% of bacteria, including Staphylococcus aureus and Enterobacter aerogenes, when used as directed on hard, non-porous surfaces. Deliver a positive restroom experience at your facility without the harshness of bleach.
- Elevate restroom cleanliness for guests with a powerful toilet bowl cleaner that cleans, sanitizes, and disinfects without the harshness of bleach.
- Kills 99.9% of germs, including Enterobacter aerogenes and Staphylococcus aureus, when used as directed on hard, non-porous surfaces.
- Easily reach tough stains in tricky areas of the toilet bowl with the angle neck.
- Enhance customer restroom experiences without the harshness of bleach.
- Formulated for restrooms in day care centers, hotels, laboratories, and office buildings.
- Uphold sustainability goals with a bottle made of post-consumer recycled plastic.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.