Zoro Homepage
This item is Discontinued.
Maxxima Warning Light, Round, Blue Clear Lens M42701BCL

Warning Light, Round, Blue Clear Lens (Discontinued)

  • Mfr # M42701BCL
  • Zoro # G6160901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42701BCL
Zoro #
G6160901
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
4-1/4"
Depth
1-1/5"

Details

Item
Warning Light
Lamp Type
Led
Current Drawn
.6A
Color
Blue Clear Lens
Housing Material
Polycarbonate
Mounting
Grommet
Features
Class 1
Lens Design
ROUND
Power Source
12V DC
Base Material
Polycarbonate
Sub-Category
Warning Lights
Lens Material
Polycarbonate

Description

Warning Light, Power Source 12V DC, Current Drawn .6A, Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Polycarbonate, Lens Design Round, Features Class 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.