Zoro Homepage
This item is Discontinued.
Walter Micro Drill, Solid Carbide, Uncoated A3162-0.19

Micro Drill, Solid Carbide, Uncoated (Discontinued)

  • Mfr # A3162-0.19
  • Zoro # G6161881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3162-0.19
Zoro #
G6161881
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
0.19mm
Size
0.19mm
Shank Dia.
1.00mm
Overall Length
25.00mm
Flute Length
1.20mm
Dimension Type
Metric

Details

Item
Micro Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0075
Drill Bit Finish
Uncoated
Drill Bit Point Angle
118 Degrees
Material
Solid Carbide
Finish
Uncoated
Point Angle
118 Degrees
Cutting Direction
Right Hand
Number of Pieces
1
Grade
K30F
Point Type
Self-centering
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys
List Number
A3162-0.19

Description

Micro Drill Bit, Drill Bit Size 0.19mm, Drill Bit Point Angle 118 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.