Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22040GW
Zoro #
G6163217
UPC #
078973220404
Country of Origin
Mexico
Dimensions
Width
2-1/2"
Expanded Width
3/4"
Size
Letter
Details
Item
Fastener Folders
Color
Blue
Material
Colored Stock
Tab Cut
1/3
Type
Blank
Tab Position
Assorted
Description
Top Tab Fastener Folder,1/3,Blu,Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.