Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK

  • Mfr # U51420.075.0001

  • Zoro # G6163495


product price:  $26.79
/pk 20, $1.34/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
3/4"
Outside Diameter
2 in
Minimum Thickness
0.122 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51420.075.0001
Zoro #
G6163495
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4"
Outside Diameter
2 in
Minimum Thickness
0.122 in
Maximum Thickness
0.177 in
Inside Diameter
0.813 in
Inside Diameter Tolerance
+0.030 in ; -0.007 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
Not Rated
Color
Silver
Thickness Tolerance
+0.029 in ; -0.026 in
Type
USS Flat Washer
Maximum Temperature
302 Degrees F
RoHS Compliant
RoHS Compliant
Made in North America
Not Made in North America
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees F
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Removable
Removable
Dimensional Standards
ASME B18.21.1, USS

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, USS, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.812 in, Outside Diameter 2 in, Maximum Thickness 0.177 in, System of Measurement Inch, Minimum Thickness 0.122 in, Color Silver, Inside Diameter Tolerance +0.030 in ; -0.007 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products