Work Light

  • Mfr # 554201

  • Zoro # G616379900


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
2-1/4 in
Head Shape
Round
Material
Die-Cast Aluminum
Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
554201
Zoro #
G616379900
UPC #
750958179562
Country of Origin
United States

Dimensions

Height
5 in
Width
2-1/4 in
Overall Diameter
3-3/8 in

Details

Head Shape
Round
Material
Die-Cast Aluminum
Color
Black, White
Ampere Rating At 12 V
0.0833333333333333
Bulb Type
LED
Type
Pedestal Mount
Power Source
12 To 110 V
Ampere Rating At 24 V
0.5 A
Lens Material
Polycarbonate
Includes Mounting Hardware
Yes

Description

For Construction/ Industrial/ Material/ Mining/ Railroad/ Specialty; 3.5 Inch Round; Pedestal Mount; 2450 Raw Lumens; 2 Amp Draw At 12 Volt DC; Clear LED; Trapezoid Beam Pattern; Clear Polycarbonate Lens; Wired; Black Die-Cast Aluminum Housing


  • Die-Cast Aluminum Housing And Impact-Resistant Polycarbonate Lens Provide Rugged Durability
  • Trapezoid Beam Pattern Provides A Generous Amount Of Light
  • Pedestal Mount Provides Easy Install
  • Easy To Install

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.