Hot and Cold Water Sink Faucet - Master, PK8

  • Mfr # 897-MPRCF

  • Zoro # G6166142


product price:  $1,180.99
/pk 8, $147.62/ea
Free Shipping & Returns

Key Features

Sub-Category
Sink Faucet
Finish
Polished Chrome
Material of Construction
Brass
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1001 Compliant, BAA Compliant
Includes
Pail Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897-MPRCF
Zoro #
G6166142
UPC #
611943356606
Country of Origin
China

Dimensions

Spout Length
5 3/4 in
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 yr Limited Cartridge Warranty, 1 yr Limited Finish Warranty
Connection Size
1/2" NPSM Female
Water Inlet Connection Size
1/2 in
Spout Height
4 1/8 in
Overall Height
10 3/4 in
Spout Height - Maximum
4 1/8 in
Overall Depth
8 in
Spout Outlet Height
1 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 in

Details

Sub-Category
Sink Faucet
Finish
Polished Chrome
Material of Construction
Brass
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1001 Compliant, BAA Compliant
Includes
Pail Hook
Item
Straight Service Sink Faucet
Mounting Type
Wall
Replacement Cartridge
5UTV7 or 5UTV8
Compliance
ASME A112.18.1/CSA B125.1
Faucet Spout Shape
Straight
Connection
1/2" FNPT
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Wall
Faucet Finish
Chrome
Mounting Type (Faucet)
Wall
Body Material
Cast Brass
Mounting Hole Center to Center
7-5/8" to 8-3/8"
Number of Holes
2
Number of Handles
2
Flow Outlet Type - Faucet
Laminar
ADA Compliant
Yes
Flow Rate
12 gpm
Valve Type
Compression
Handle Type
Lever
Replacement Cartridge Mfr. Model Number
1-099XKJKABNF, 1-100XKJKABNF
Max. Mounting Hole Center Distance
8 in
Spout Reach
8 in
Faucet Handle Material
Metal
Faucet Activation
Manual
CEC Compliant
Non CEC Compliant
Faucet Type
Service Sink Faucet
Ligature Resistant
No
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Cast Brass
Water Inlet Connection Type
Female NPT
ADA Compliance
ADA Compliant
Vandal Resistant Features
Vandal Resistant Handles
Application
Commercial
Power Source
Manual
Handle Material
Cast Brass
Inlet Connection Gender
Female
For Location
Utility Room
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
2
Flow Type
Laminar
Compatible Cartridge Manufacturer Part Number
1-099XKJKABNF, 1-100XKJKABNF
Legend Style
Color
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Rate - Maximum
12 gpm
Operation Method
Manual
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Temperature - Minimum
40 Degrees F
CEC Compliance
Not CEC Compliant
Temperature - Maximum
140 Degrees F
Vandal Resistance
Vandal-Resistant Handle
Spout Shape
Arc
Pressure - Maximum
125 psi
Inlet Connection Type
NPT
For Water Temperature
Hot/Cold
Product Type
Faucet
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel
Includes Drain
Drain Not Included

Description

Item Straight Service Sink Faucet, Package Quantity 8

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.