Smoke Alarm, Hardwired, Photoelectric Sensor, Audible Alert, Volume Level 85 dB at 10 ft

  • Mfr # 2W-B

  • Zoro # G6167314


product price:  $59.99
/ea

Key Features

Height (In.)
2 in
Includes
Mounting Base
Standards
UL 268
Visual Alert Style
LED
Test Button
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2W-B
Zoro #
G6167314
UPC #
783863017599
Country of Origin
Mexico

Dimensions

Height (In.)
2 in
Diameter
5 19/64 in
Manufacturer Warranty Length
3 yr

Details

Item
Smoke Alarm
Includes
Mounting Base
Standards
UL 268
Visual Alert Style
LED
Test Button
Yes
Audible Alert
85 dB @ 10 ft
Visual Alert
Red LED
Power Source
Hardwired
Digital Readout
No
Interconnection Capability
No
Features
Removable Detector Cover and Chamber, Built-In Remote Maintenance Signaling, Drift Compensation and Smoothing Algorithms
Detection Method
Photoelectric
Battery Backup
No
Operating Temp.
32 Degrees to 120 Degrees F
Locking Pin
No
Compatible With
2 Wire Fire Alarm System
Detects
Smoke
Battery Locking Pin
No
Volume Level
85 dB @ 10 ft
Operating Voltage
12/24V
Detector Type
Smoke Detector
Visual Alert Type
Green LED, Red LED
Humidity Operating Range
0% to 95% RH
Maximum Operating Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Minimum Operating Temperature
32 Degrees F
Sensor Type
Photoelectric
Hush Mode
No
Shape
Round
For Use With
2 Wire Fire Alarm System

Description

Smoke Alarm, Battery Chemistry Not Applicable, Battery Location Not Applicable, Battery Locking Pin No, Battery Size Not Applicable, Communication Protocol Not Applicable, Compatible With 2 Wire Fire Alarm System, Detector Type Smoke Detector, Includes Mounting Base, Number of Tandem Detectors Not Applicable, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Battery Backup No, Detects Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.