Threaded Rod, Black Oxide, 8 PK

  • Mfr # U22080.112.1700

  • Zoro # G6168036


product price:  $508.99
/pk 8, $63.62/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Thread Size
1-1/8"-8
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U22080.112.1700
Zoro #
G6168036
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-8
Overall Length
17 in
Length
17 in

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
UNC
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASTM A193
Material Quality Standards
ASTM A193
Threaded Rod Finish
Black Oxide
Temp. Range
-58 Degrees to 752 Degrees F
Min. Tensile Strength (PSI)
115,000 to 125,000
Rockwell Hardness
C35 Max
Maximum Temperature
752 Degrees F
Min. Tensile Strength
115,000 psi
Minimum Temperature
-58 Degrees F
Temp. Range (F)
-58 Degrees to 752 Degrees
Threaded Rod Thread Type
8UN
Thread Class
2A
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade B7

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 1 1/8 In.-8, Overall Length 17 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM A193, Maximum Temperature 752 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.