Wire Shelving Unit, 18"D x 60"W x 74"H, 6 Shelves, Chrome

  • Mfr # 32V425

  • Zoro # G6168443


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
18"
Height
74"
Material
Steel
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32V425
Zoro #
G6168443
UPC #
190735464441
Country of Origin
China

Dimensions

Width
60"
Depth
18"
Height
74"
Overall Width
60 in
Overall Height
74 in
Overall Depth
18 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
6
Color
Silver
Finish
Chrome
Includes
(4) Posts
Shelf Adjustments
1 in
Shelf Capacity
300 lb
Standards
NSF
No. of Shelves
6
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Wire Shelving Material
Steel
Wire Shelving Type
Starter
Shelf Adjustment Increments
1 in
Recommended Environments
Dry
Load Capacity per Shelf
300 lb
Adjustability
Adjustable
Shelf Configuration
Starter
Whole Unit Load Capacity
1,500 lb
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 300 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,500 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.