Digital Test Compound Gauge, -14 to 0 to 5000 psi, 3 3/4 in Dial, 1/4 in NPT, Bottom Location
Mfr # FLUKE-700RG30
Zoro # G6169572
product price:Â $1,713.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLUKE-700RG30
Zoro #
G6169572
UPC #
095969674218
Country of Origin
China
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
3 3/4 in
Connection Size
1/4 in
Digit Height
0.65 in
Case Diameter
3.75 in
Nominal Dial Size
3 3/4 in
Manufacturer Warranty Length
3 yr
Display Screen Height
0.65 in
Battery Size
AA
Description
Digital Test Compound Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, Lens Material Not Applicable, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.