14" DC Electrode 1/8" Dia., AWS E312-16, 5 lb.

  • Mfr # 30XN53

  • Zoro # G6171593


product price:  $63.19
/ea

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E312-16
Series
E312-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30XN53
Zoro #
G6171593
UPC #
190735806265
Country of Origin
China

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E312-16
Series
E312-16
Container Type
Plastic Tube
Tensile Strength
95,000 psi
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
95 ksi
Finish/Coating
Rutile
Elongation (Minimum Required)
22 %
Yield Strength (As Welded)
90 ksi
Yield Strength (Minimum Required)
90 ksi
Elongation (As Welded)
22%
For Material Type
Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel
Weight
5 lb
Process
Stick Welding (SMAW)
For Material Grade
312, 329
Tensile Strength (Minimum Required)
95 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up

Description

Stick Electrode, AWS Classification E312-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 95 ksi, Tensile Strength (As Welded) 95 ksi, Yield Strength (Minimum Required) 90 ksi, Yield Strength (As Welded) 90 ksi, Series E312-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.