Truck Box, Underbody, Diamond Tread Aluminum, 36-5/8"W, Silver, 6.5 cu. ft.

  • Mfr # 636-0-02

  • Zoro # G6171916


product price:  $1,038.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Overall Depth
18 in
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
636-0-02
Zoro #
G6171916
UPC #
783965010993
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
18 in
Overall Width
36-5/8 in
Body Thickness
12 ga
Lid Thickness
12 ga
Overall Length
36.63 in

Details

Item
Underbody Truck Box
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Texture
Diamond Plate
Latch Type
D-Handle
Lock Type
Keyed
Lid Type
Adjustable
Storage Capacity
6.5 cu ft
Finish
Powder-Coated
Lid Material
Aluminum
Features
Three-Point Latching System, Limited Lifetime Warranty, No Tools Required, Rain Gutter and Full Weather Seal, Tool-Less Quick Release Doors Adjust from 90 Degrees to 180 Degrees with Quickclips
Lid Hinge
Yes
Includes
(2) Keys
Weather Resistant
Yes
Number of Locking Points
3
Mount Type
Bolt
Number of Compartments
1
Resistance Properties
Weather-Resistant

Description

If you are looking for a sturdy truck box that will keep your tools safe and secure, the Weather Guard 636-0-02 Truck Box is the ideal choice. It is built to last and comes with several features to help you protect your cargo. This underbody truck box has a full weather seal so it can keep out water, dust and dirt. It also features stainless steel D-handles, which allow you to open the doors easily. Its rain gutter helps prevent moisture from entering the box, while its quick release doors make loading and unloading simple. Designed with an aluminum body, this underbody truck box comes in clear finish with powder coating for added durability. The Weather Guard Underbody Truck Box is the perfect tool for keeping your tools protected on long trips or around town.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.