This item is Discontinued.

Sharpie Pen-Style Liquid Ink Highlightr, Grn, PK12 1754468DZ

Pen-Style Liquid Ink Highlightr, Grn, PK12 (Discontinued)

  • Mfr # 1754468DZ
  • Zoro # G6171991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1754468DZ
Zoro #
G6171991
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tip Size
Narrow/Wide

Details

Item
Pen-style Liquid Ink Highlighters
Ink Color
Fluorescent Green
Barrel Type
Pen Style
Point Type
Chisel

Description

Pen-Style Liquid Ink Highlighter,Grn,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.