Handheld Tape Dispenser, 3 in Max. Tape Width. 5 1/8 in Tape Core Dia, Pistol, Plastic, Red

  • Mfr # HR83

  • Zoro # G6172171


product price:  $60.29
/ea

Key Features

Max. Tape Width
3 in
Construction
Metal, Plastic
Color
Red
For Use With
Box Closing Tape, Box Sealing Tape, Carton Sealing Tape
For Maximum Tape Roll Diameter
5 1/6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR83
Zoro #
G6172171
UPC #
00051111915899
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
3 in
For Maximum Tape Roll Diameter
5 1/6 in
Width
3 2/3 in
Length
5 1/2 in
Height
10 in
For Tape Core Diameter
3 in
For Maximum Tape Width
3 in

Details

Item
Tape Dispenser
Construction
Metal, Plastic
Color
Red
For Use With
Box Closing Tape, Box Sealing Tape, Carton Sealing Tape
Handle Grips
Pistol
Material
Plastic
Tape Brake
No
Includes
Retractable Blade
Blade Material
Metal
Safety Mechanism Type
Retractable Metal Blade

Description

Tape Dispenser, For Maximum Tape Width 3 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 10 in, Width 3 2/3 in, Length 5 1/2 in, Blade Material Metal, Red, For Maximum Tape Roll Diameter 5 1/6 in, Includes Retractable Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.