French Roast Coffee, 1 lb., PK8
Mfr # C-8CTFR
Zoro # G6173255
product price:Â $134.99
/pk 8, $16.87/ea
Free Shipping & Returns
Key Features
Net Weight
8 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Dark
Package Weight
1 lb
Beverage Flavor
French Roast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-8CTFR
Zoro #
G6173255
UPC #
-
Country of Origin
United States
Details
Item
Coffee
Net Weight
8 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Dark
Package Weight
1 lb
Beverage Flavor
French Roast
Caffeine Type
Caffeinated
Beverage Format
Ground
Sub-Brand
Iron Brew
Description
Coffee, Net Weight 8 lb, Beverage Package Style Bag, Coffee Roast/Tea Type Dark, Package Weight 1 lb, Sub-Brand Iron Brew, Beverage Flavor French Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.