This item is Discontinued.

Nudell Acrylic Sign Holders, 8.5" H x 11" W 38008

Acrylic Sign Holders, 8.5" H x 11" W (Discontinued)

  • Mfr # 38008
  • Zoro # G6174030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38008
Zoro #
G6174030
UPC #
042122380080
Country of Origin
Taiwan, Province of China

Details

Item
Acrylic Sign Holders,8.5" H x 11" W

Description

Acrylic Sign Holders,8.5 In. H x 11 In. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.