This item is Discontinued.

Command Hook, Mini, Wht 17006

Hook, Mini, Wht (Discontinued)

  • Mfr # 17006
  • Zoro # G6174539
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17006
Zoro #
G6174539
UPC #
051131705333
Country of Origin
United States

Dimensions

Depth
7/16"
Hook Base Width
7/8"
Overall Length
1-1/8"

Details

Hook Item
Mini Hooks
Basic Hook Material
Plastic
Working Load Limit
1/2 lb.
Color
White
Item
Hook,Mini,Wht

Description

Hook,Mini,Wht

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.