Paper, Plate, Round, 10", White, PK250

  • Mfr # 22381

  • Zoro # G6176877


product price:  $70.89
/pk 250, $0.28/ea

Key Features

Disposable Foodware Coating/Lining
Clay
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Pack Count
125
Packs per Case
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22381
Zoro #
G6176877
UPC #
074688223815
Country of Origin
United States

Dimensions

Disposable Plate Size
10 in
Size
10"
Diameter
10 in
Width
10 1/8 in

Details

Item
Disposable Paper Plate
Disposable Foodware Coating/Lining
Clay
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Pack Count
125
Packs per Case
2
Cutlery Weight
Heavy Weight
Basic Foodware Material
Paper
Color
White
Disposable Foodware Color
White
Foodservice Item Weight
Heavy Weight
Disposable Foodware Shape
Round
Number of Compartments
1
Material
Paper
Plate Type
Dinner Plate
Bio-Based
Yes
Shape
Round
Item Weight
Heavy-Weight
FSC Certified
No
Label Shape
Round
Compostable
Not Compostable
BPI Certified
No
Recyclable
No
Pattern
Patternless
Weight
Heavy-Weight
Coating/Lining
Coated
USDA Certified Bio-based Products
No
SFI Certified
Yes

Description

Disposable Paper Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Coated, Color White, Compostable Not Compostable, Diameter 10 in, Disposable Plate Size 10 in, FSC Certified No, Length Not Applicable, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 2, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified Yes, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 10 1/8 in, Weight Heavy-Weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.