Zoro Homepage
This item is Discontinued.
Kleer-Fax Numeric Laminated Tab Index Dividers, 35 91035

Numeric Laminated Tab Index Dividers, 35 (Discontinued)

  • Mfr # 91035
  • Zoro # G6178641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91035
Zoro #
G6178641
UPC #
016622910351
Country of Origin
United States

Dimensions

Width
8-1/2"
Size
Letter

Details

Item
Legal Divider
Number of Tabs
25
Color
White
Material
Recycled Paper
Tab Position
Side
Type
Helvetica
Style
Allstate ED11-35

Description

Numeric Laminated Tab Index Dividers,1/25,35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.