Temperature Sensor, Indoor, Gray

  • Mfr # A99BB-500C

  • Zoro # G6178681


product price:  $59.99
/ea

Key Features

Color
Gray
Nominal Sensor Ohms @ 75F
1035
Height (In.)
3 in
Sensor Type
Temperature
For Use With
System 350, System 450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A99BB-500C
Zoro #
G6178681
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
3 in
Dia. (In.)
1/4 in
Overall Length
78 in
Overall Depth
2 in
Overall Height
3 in
Overall Diameter
1/4 in
Probe Diameter
1/4 in
Sensor Cable Length
16 3/8 ft
Probe Length
2 in

Details

Item
Temperature Sensor
Color
Gray
Nominal Sensor Ohms @ 75F
1035
Sensor Type
Temperature
For Use With
System 350, System 450
Type
Indoor
Operating Temp. Range (F)
-40 Degrees to 212 Degrees
Accessory Type
Temperature Sensor
Compatible Brand and Series
Johnson Controls A99B Series
Function
Temperature Sensor
Compatible Manufacturer Model Number
A255, A419, A421, DX-9100, R78, System 27, System 350, System 450, XP-9102, XPA-4x1, XPA-8x1
Minimum Sensing Temperature
-40 Degrees F
Housing Type
Conduit Box
Housing Material
Stainless Steel
Electrical Connection Type
Hardwired
Minimum Operating Temperature
-40 Degrees F
Application
Condenser Fan Cycling, Refrigerator, Cooler and Freezer Temperature Monitoring, Return Air Temperature Monitoring, Space Temperature Monitoring
Measurement Type
Single
Product Type
Temperature Sensor
Series
A99B
Display Type
None
Loop Resistance
1,035 ohm
Temperature Accuracy
+/-0.90 Degrees F
Sensing Element Type
Silicon
For Use With Building Automation Systems
Building Automation System Compatible
Maximum Sensing Temperature
212 Degrees F
Maximum Operating Temperature
212 Degrees F
Housing Color
Gray

Description

Temperature Sensor, Display Type None, Sensing Element Type Silicon, Output Not Applicable, Housing Type Conduit Box, Housing Material Stainless Steel, Housing Color Gray, Probe Length 2 in, Temperature Accuracy +/-0.90 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 212 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1,035 ohm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.