Pendant Station, NEMA 4X, 1NO/1NC

  • Mfr # 20C815

  • Zoro # G6179406


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Legend
Start/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO/1NC
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20C815
Zoro #
G6179406
UPC #
190735152317
Country of Origin
China

Dimensions

Width
1.73 in
Height
7.56 in
Depth
2.83 in
Overall Width
1.73 in
Overall Depth
2.83 in
Overall Height
7.56 in
Hub Size - Maximum
5/8 in

Details

Item
Pendant Control Station
Legend
Start/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO/1NC
Number of Operators
2
NEMA Rating
4x
Contact Rating
10A @ 600V AC/5A @ 600V DC
Standards
CE, CSA, UL Listed
Housing Color
Yellow
Action
Momentary/Momentary
Hub
3/8 in to 5/8 in
Mechanical Interlock
No
Number of Speeds
1
NEMA Contact Rating Designation
A600/P600
Housing Material
ABS/Polycarbonate
Enclosure Color
Yellow
Enclosure Material
Plastic
Product Type
Pendant Control Station
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 600 V
NEMA Enclosure Rating
4X
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operator Configuration
(2) Push Buttons

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC/5A @ 600V DC, NEMA Contact Rating Designation A600/P600, Mounting Hand Grip or Hanger, Hub 3/8 in to 5/8 in, Height 7.56 in, Width 1.73 in, Depth 2.83 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards CE, CSA, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.