Zoro Homepage
This item is Discontinued.
Kleer-Fax Alphabetical Index Dividers, 1/5, H, PK25 91147

Alphabetical Index Dividers, 1/5, H, PK25 (Discontinued)

  • Mfr # 91147
  • Zoro # G6180172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91147
Zoro #
G6180172
UPC #
016622911471
Country of Origin
United States

Dimensions

Width
8-1/2"
Size
Letter

Details

Item
Legal Divider
Number of Tabs
25
Color
White
Material
Recycled Paper
Tab Cut
1/6
Tab Position
Bottom
Style
Allstate ED11H
Type
Helvetica

Description

Alphabetical Index Dividers,1/5,H,Package Quantity 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.