Disposable Respirator, N95, Molded, Dual, Non-Adjustable, Metal Nose Clip, M, PK 20
Mfr # 22EL81
Zoro # G6186555
product price: $22.99
/pk 20, $1.15/eaKey Features
NIOSH Rating
N95
Color
White
Mask Size
M
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22EL81
Zoro #
G6186555
UPC #
190735054147
Country of Origin
China
Dimensions
Mask Size
M
Details
Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Standard
Standards
NIOSH
Nuisance Odor Removal
None
Fluid Resistant
No
Latex Content
Latex Free
Individually Packaged
No
Nose Clip
Yes
ISO Cleanroom Class
Not Rated
ASTM Splash Rating
Not Rated
Number of Layers
3-Ply
Eyeshield Color
None
Eyeshield Material
None
Includes Eyeshield
No
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.