Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMR6000-2CKHS
Zoro #
G6187614
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
2-1/2"
Length
9"
Height
1-1/2"
Details
Number of Channels
22
License Required
Yes
Battery Life
8 to 12 hr.
Color
Black
Selectable Frequencies
Yes
Display Type
Backlit LCD
Battery Type
NiMH
Analog Codes
22
Item
Portable Two Way Radio
Channel Scan
Yes
Radio Sub-Category
Two Way
Navigation Aids
None
Frequency
462.55 to 467.71 MHz
Features
50-Mile Range, Submersible, Floats, 284 Privacy Codes, Direct Call, Vibrating Missed Call Reminder, Weather with Alert
Includes
Fixed Antenna, Charge Cradle, (2) Carabiners, (2) Vox Headsets, AC Adapter, (2) Battery Packs, (2) Belt Clips
Band Type
FRS/GMRS
Repeater-Capable
No
External Channel Select
Yes
Description
Portable Two Way Radio, Band Type FRS/GMRS, License Required Yes, Number of Channels 22, Battery Life 8 to 12 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.