240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # 8502SCO2V03

  • Zoro # G6188856


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
27 A
Number of Poles
3
NEMA Contactor Size
1
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8502SCO2V03
Zoro #
G6188856
UPC #
785901764038
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
1
Height
4.34 in
Width
3.22 in
Depth
4.22 in
NEMA Size
1
Overall Depth
4.22 in
Overall Width
3.22 in
Overall Height
4.34 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
27 A
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
10 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Standards
CSA, UL E78351 CCN NLDX
Frame / Series / Class / Code
Class 8502
Series
8502
Auxiliary Contact Form
Auxiliary Contacts Not Included
Rated Power In Hp
7.5 HP 200 V AC || 7.5 HP 230 V AC || 10 HP 460 V AC || 10 HP 575 V AC
Product Certifications
UL listed file E78351 CCN NLDX || CSA
Auxiliary Contact Composition
without
Control Type
no control units
[Ue] Rated Operational Voltage
600 V AC
Control Circuit
common control circuit
Local Signalling
no indicator
Poles Description
3P
Product Compatibility
circuit-breaker 70 A maximum, SCCR: 100 kA at 480 V AC || fuse J 60 A maximum, SCCR: 100 kA at 600 V AC || fuse T 60 A maximum, SCCR: 100 kA at 600 V AC || fuse RK1 60 A maximum, SCCR: 100 kA at 600 V AC || fuse RK5 60 A maximum, SCCR: 100 kA at 600 V AC
Contactor Application
non-reversing
Product Or Component Type
contactor
Line Rated Current
27 A
Electrical Connection
screw clamp terminals
Nema Degree Of Protection
not rated (open device)
Phase
Three
[Uc] Control Circuit Voltage
240 V AC 60 Hz || 220 V AC 50 Hz
Contactor Style
NEMA
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
10 hp
Reversing Capability
Non-Reversing
Full Load Current - Inductive
27 A
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Maximum Voltage Rating
600V AC
Number of Auxillary Contacts
0
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Coil Voltage
240V AC
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
No
Terminal Connection Type
Screw Clamp Terminals
Horsepower @ Three Phase - 240V AC
7 1/2 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 4.34 in, Overall Width 3.22 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.