Hazardous Material Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 65 in H x 18 in D, Blue

  • Mfr # CRA4510X

  • Zoro # G6189836


product price:  $2,393.06
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRA4510X
Zoro #
G6189836
UPC #
048441691395
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Door Opening Height
59 in
Door Opening Width
40 in
Inside Height
60.5"
Inside Length
14.6"
Inside Width
39.5"
Outside Length
18 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Adapter Kit
1910G
Number of Doors
2
Finish
Powder Coated
Additional Shelf
CRA-1914
Door Type
Hinged
Sump Capacity
5 gal
Rated For Flammable Storage
Yes
Includes
(2) Vents, Cap, Fire Baffle, Sump Tray, Trilingual Warning Label
Features
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap
Lockable
Yes
Indoor/Outdoor
Indoor
NFPA 30
NFPA 30 Compliant
Safety Storage Type
Cabinet
FM Class
6050
Includes Leveling Feet
Leveling Feet Included
Includes Rollers
Rollers Not Included
Lock Type
Keyed
NFPA 400
Not NFPA 400 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Wall Construction
Dual Wall with 1 1/2 in Air Gap
EN Fire Rating
Non-Combustible
Storage Chemical Type
Corrosives
Storage Container Type
Small Containers
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Compatible Shelf Model Number
29937
Shelving Type
Adjustable Shelf

Description

Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.