Stacking Chair Truck, 240 lb. Load Capacity

  • Mfr # 30F009

  • Zoro # G6190886


product price:  $308.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
240 lb
Overall Width
14 in
Overall Height
48 in
For Max. Number of Chairs
16
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30F009
Zoro #
G6190886
UPC #
190735243435
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
14 in
Overall Height
48 in
Frame Width
14 1/2 in
Wheel Width
1 3/4 in
Wheel Diameter
8 in
Overall Depth
35 1/2 in
Wheel Dia.
8 in
Handle Height
48 in
Overall HxWxD
48 in x 14 in x 35 1/2 in

Details

Item
Stacking-Chair Hand Truck
Load Capacity
240 lb
For Max. Number of Chairs
16
Color
Gray
Wheel Material
Rubber
Hand Truck Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Handle Color
Red
Frame Material
Steel
Frame Gauge
16 ga
Caster/Wheel Configuration
(2) Axle-Mounted
Handle Type
Continuous Frame Flow-Back
Includes Stair Climber
Without Stair Climber
Wheel/Tread Material
Rubber
Wheel Type
Tread on Core
For Chair Type
Stacking Chairs
Assembled
No

Description

Stacking-Chair Hand Truck, Load Capacity 240 lb, For Chair Type Stacking Chairs, For Max. Number of Chairs 16, Overall Depth 35 1/2 in, Overall Height 48 in, Overall Width 14 in, Handle Type Continuous Frame Flow-Back, Wheel Dia. 8 in, Wheel Type Tread on Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.