Air Chain Hoist, 2000 lb. Cap., 20 ft. Lift

  • Mfr # 29XL89

  • Zoro # G6190947


product price:  $4,900.99
/ea
Free Shipping & Returns

Key Features

Finish
Paint
Overall Width
10-3/16"
Air Pressure
90 psi
Color
Red
Trolley Configuration
Hook Mounted - No Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29XL89
Zoro #
G6190947
UPC #
190735215821
Country of Origin
China

Dimensions

Overall Width
10-3/16"
Housing Length
12 1/8 in
Inlet Size
3/8 in NPT
Housing Width
10 3/16 in
Overall Length
12-1/8"
Minimum Retracted Length
19 11/16 in
Body Depth
10 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Air Inlet Size
3/8 in
Chain Length
44 13/16 ft
Lifting Hook Opening Width
1 1/16 in
Body Width
10 3/16 in
Body Length
12 1/8 in

Details

Item
Air Chain Hoist
Finish
Paint
Air Pressure
90 psi
Color
Red
Trolley Configuration
Hook Mounted - No Trolley
Load Capacity
2,000 lb
Standards
ANSI/ASME B30.16
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
18 in
Reeving
2
Control
Pendant
Brake
Shoe Type
Air Consumption
48 scfm
Hoist Lift
20 ft
Lift Speed
23 fpm
Headroom
18 in
Includes Clutch
Clutch Not Included
Air Inlet Type
NPT
Sound Level
92 dBA
Included Components
External Speed Adjustment Screws
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
High Gloss
Minimum Air Consumption
48 scfm
Maximum Air Consumption
48 scfm
Maximum Air Pressure
90 psi
Number of Load Chains
2
Body Finish
Painted
Chain Grade
Grade 80
Includes Brake
Brake Included
Maximum Lifting Capacity
500 lb
Air Inlet Gender
Female
Maximum Pulling Capacity
2,500 lb
Number of Reeves
2
Overload Protection Included
No
Brake Type
Disc
Minimum Air Pressure
90 psi
Lifting Hook Material
Alloy Steel
Mount Type
Hook Mounted - No Trolley
Fixed Lift Speed
23 fpm
Controls
Pendant
Body Material
Cast Aluminum

Description

The Dayton 29XL89 is an air-powered chain hoist designed for industrial lifting and lowering operations in environments.

Performance and Lifting Specifications:

  • Load Capacity: Features a primary load capacity of 2,000 lbs, with a maximum pulling capacity of 2,500 lbs.
  • Lift and Speed: Provides a maximum lifting length of 20 feet at a fixed lift speed of 23 feet per minute (fpm).
  • Chain Configuration: Utilizes two reeves and two Grade 80 alloy steel load chains for stable lifting.
  • Braking System: Equipped with both disc and shoe-type brakes to ensure secure load holding. Pneumatic Requirements:
    • Air Pressure: Operates at a standard air pressure of 90 psi.
    • Air Consumption: Requires a constant air flow of 48 scfm during operation.
    • Inlet Details: Features a 3/8-inch NPT female air inlet. Construction and Design:
      • Body Material: Built with a cast aluminum housing finished in red paint.
      • Hook Type: Includes top and bottom swivel latch hooks made of alloy steel, featuring safety latches and a 1 1/16-inch opening width.
      • Control Type: Operated via a pendant throttle.
      • Headroom: Requires 18 inches of headroom (minimum distance between hooks) for proper installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.