One-Hole Compression Lug, 300 kcmil Max, 3/4 in Stud, Long Barrel, Copper, None

  • Mfr # YAD31M20E34

  • Zoro # G6191385


product price:  $34.99
/ea

Key Features

For Wire Size
300 kcmil
For Stud Size
3/4 in
Material
Copper
Barrel Size
Long
Tongue Width
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAD31M20E34
Zoro #
G6191385
UPC #
781810668504
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
300 kcmil
For Stud Size
3/4 in
Barrel Size
Long
Tongue Width
1.42 in
Width
1.42"
Overall Length
2.68 in
Length
2.68"
Barrel Length
1.1 in
Cable Size
250 Kcmil to 300 kcmil
Tongue Width - Wire Connector
1.42 in
Barrel Outside Diameter
1.12 in
Tongue Length
1.58 in
Tongue Thickness
0.14 in
Strip Length
1 1/4 in
Maximum Wire Size
350 kcmil
Hole Diameter
0.8 in
Minimum Wire Size
300 kcmil
Dimension - Pad Width inch
1.42 in
Dimension - Outside Diameter inch
1.12 in
Dimension - Bolt Size fraction
2023-03-04
Dimension - B Length inch
1.10 in
Dimension - Strip Length inch
37987
Dimension - L Length Overall mm
68 mm
Dimension - Length Overall inch
2.68 in
Conductor - Copper Str Size
300 kcmil;350 kcmil
Dimension - Stud Size inch
44989
Dimension - Hole Size inch
0.80 in
Conductor - Copper Str Size Range
300-350 kcmil

Details

Item
One-Hole Compression Lug
Material
Copper
Inspection Hole
No
Color Code
None
Standards
UL 467
Peep Hole
No
Seam
Brazed
Wire Range
350 kcmil
Max. Voltage
600 V
Connector Type
YAD
Hole Center to End
1.970"
Tongue Style
Ring
Max. Temp.
302 Degrees F
Connection Material
Tin Plater Copper
Insulation Color
Bare
Insulation Type
Non-Insulated
Plate Material
Tin
Minimum Operating Temperature
302 Degrees F
Compatible with Product Type
Code, Flex Cable
Insulation Material
None
Insulation Coverage
None
Contact Material
Copper
Terminal Shape
Ring Tongue
RoHS Compliant
Yes
Compatible with Series
PAT46, PAT4PC834, PAT750, PAT81KFT, Y46, Y4PC834, Y750, Y81KFT
Maximum Voltage
600 V
Termination Style
Crimp
Maximum Operating Temperature
302 Degrees F
Contact Finish
Tin
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Barrel Style
Brazed
Seam Style
Brazed
Hole Spacing
0.87 in
Trade Name
HYLUGâ„¢
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Feature - Barrel Type
Long
Physical Attribute - Tongue Type
Ring
Plated
Y
Plating Type
Tin
Conductor Type
CU C Str-SizeCU C Flex-Size
Industry Standard(s)
UL467
Item Type
3B
Type
Ring Tongue
Voltage - Maximum
600 V

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 300 kcmil, Maximum Wire Size 350 kcmil, Termination Style Crimp, Tongue Width 1.42 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 1.1 in, Barrel Outside Diameter 1.12 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.