Zoro Homepage
This item is Discontinued.
Marathon Capacitor-Start General Purpose Motor, 1/2 HP, 115/230 Voltage, 48 Frame, 3450 Nameplate RPM 5KC36JN266

Capacitor-Start General Purpose Motor, 1/2 HP, 115/230 Voltage, 48 Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # 5KC36JN266
  • Zoro # G6192182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC36JN266
Zoro #
G6192182
UPC #
-
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr
Length Less Shaft
8 1/2 in
Shaft Length
1 1/2 in
Shaft Dia.
1/2 in
Overall Length
10 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/230, Full Load Amps 7.6/3.8, 48 Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Flat, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.