Circular Paper Chart, 7 day, PK60
Mfr # Chart 310
Zoro # G6192697
product price:Â $32.89
/pk 60, $0.55/eaKey Features
Chart Size (In.)
3 in
Range
-25 Degrees to 0 Degrees C
Recording Time (Day)
7
For Use With
Dickson Recorders
Compatible with Series
Universal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Chart 310
Zoro #
G6192697
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
3 in
Circular Chart Diameter
3 in
Details
Item
Circular Paper Chart
Range
-25 Degrees to 0 Degrees C
Recording Time (Day)
7
For Use With
Dickson Recorders
Compatible with Series
Universal
Time Recorded
7 day
Units Measured
Temperature Degrees C
Number of Charts Included
60
Minimum Temperature Measured Degrees C
-25 Degrees C
Compatible with Brand
Dickson
Product Type
Circular Paper Chart
Maximum Temperature Measured Degrees C
0 Degrees C
Grid Color
Black
Increment of Variation
5
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SC3, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 5, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.