Heat Detector, Silver

  • Mfr # 302-ET-135

  • Zoro # G6192943


product price:  $50.25
/ea

Key Features

Height (In.)
4 in
Length (In.)
1 in
Mounting
Surface
Finish
Silver
Standards
MEA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-ET-135
Zoro #
G6192943
UPC #
793017005341
Country of Origin
United States

Dimensions

Height (In.)
4 in
Length (In.)
1 in
Depth (In.)
1 in
Outside Diameter
1 in
Overall Height
4 in

Details

Item
Heat Detector
Mounting
Surface
Finish
Silver
Standards
MEA, UL
Ambient Temp. Limits (F)
-40 Degrees to 100 Degrees F
Coverage (Square-Ft.)
2,500 sq ft
Type
Rate Compensation
Power Source
Hardwired
Color
Gray
Environment
Indoor, Outdoor
Shape
Round
Detects
Heat
Mount Type
Surface
Minimum Operating Temperature
-40 Degrees F
Current Rating
0.5 A @ 125V AC, 1 A @ 6 to 25V DC, 5 A @ 6 to 125V AC
Maximum Operating Temperature
100 Degrees F
Detector Type
Heat Detector
Receiver Range
2,500 sq ft
Sensor Type
Mechanical
Voltage Rating
125V DC, 6 to 25V AC, 6 to 25V DC
Resistance Properties
Corrosion Resistant, Shock Resistant, Tamper Resistant

Description

Heat Detector, Rate Compensation, Finish Silver, Surface Mounting, Depth (In.) 1, Height (In.) 4, Length (In.) 1, Ambient Temp. Limits (F) -40 to 100 Degrees , Coverage (Square-Ft.) 2500, Standards UL, CSFM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.