Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Mount, Antimicrobial, 46-90 in, Wall, Blk ST670-AB

TV Mount, Antimicrobial, 46-90 in, Wall, Blk (Discontinued)

  • Mfr # ST670-AB
  • Zoro # G6193144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST670-AB
Zoro #
G6193144
UPC #
735029296409
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth (In.)
6-13/32
Overall Height (In.)
20-5/8
Overall Width (In.)
40-5/32

Details

Item
Universal Tilt TV Mount
Type
Antimicrobial
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
46 to 90 in Flat Panel Screens
Finish
Scratch Resistance Fused Epoxy
Load Capacity (Lb.)
250
Mounting
Wall
Pitch (Deg.)
0
Standards
UL Listed, OSHPD
Features
Increlok(TM) Feature, Easy Grip Ratcheting Handle, Wall Plate Knockouts for Wall Access

Description

Universal Tilt TV Mount, Color Black, Finish Scratch Resistance Fused Epoxy, Features Increlok(TM) Feature, Easy Grip Ratcheting Handle, Wall Plate Knockouts for Wall Access, Standards UL Listed, OSHPD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.