Pivot Hinge, Diecast Aluminum, Half Surface Mounting, 1 1/4 in Leaf W x 2 5/16 in Leaf H, Aluminum
Mfr # IL-OP-10-LH-AL 1/8" RECESSED SETS
Zoro # G6194973
product price:Â $25.95
/eaKey Features
Material
Diecast Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IL-OP-10-LH-AL 1/8" RECESSED SETS
Zoro #
G6194973
UPC #
036448530625
Country of Origin
China
Dimensions
Frame Leaf Width
1 1/4 in
Frame Leaf Height
2 5/16 in
Door Leaf Width
1 1/4 in
Door Leaf Height
2 5/16 in
Pin Dia.
7/16"
Details
Item
Pivot Hinge
Material
Diecast Aluminum
Finish
Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
Mounting
Half Surface
Bearing Type
Ball
Holes per Leaf
3 and 4
Holes
With
Hardware
Included
Features
Sets Include Fasteners; 1/8" Recessed Pivot Sets; For Vista Wall and Old Castle Style Doors
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Aluminum Clear Coated
Resistance Properties
Vandal-Resistant, Weather-Resistant
Includes Hardware
Hardware Included
Mounting Style
Half Surface
Description
Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting, Door Leaf Height 2 5/16 in, Door Leaf Width 1 1/4 in, Frame Leaf Height 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.