Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # 71-3N4-4FV

  • Zoro # G6195971


product price:  $68.65
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Body Material
Steel
Coupler Thread Size
1/4"-18
Seal Material
Fluorocarbon
Coupler Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-3N4-4FV
Zoro #
G6195971
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
1 13/16 in
Max. Outside Dia.
7/8 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Body Material
Steel
Seal Material
Fluorocarbon
Coupler Flow Rate
5.0 gpm
Max. Pressure
10,000 psi
Coupler Body Material
Steel
Connection Type
NPTF
Shut Off
Yes
Sleeve Material
Steel
Coupling Locking Type
Push-to-Connect
Series
71
Coupler Connection Type
NPFT
Valve Design
Flush Face
Coupler Finish
Zinc Plated
Coupler Interchange Type
71
Locking Mechanism
Ball
Operating Temp. Range
-20 Degrees to 375 Degrees F
Finish/Coating
Zinc Plated
Coupling Component
Plug
Fitting Type
Female NPTF
Includes Valve
Yes
Hose Fitting Gender
Female
Includes Shut Off
Yes
Max. Working Pressure @ 70 F
10,000 psi
Includes Bearing
No
Max. Flow Rate
18.93 lpm
Valve Type
Non-Spill
Sub-Brand
Snap-Tite

Description

Hydraulic Quick Connect Hose Coupling, Plug, 71 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 18.93 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.