Worm Drive Skilsaw, 120V, 7-1/4 in. dia.

  • Mfr # SPT77W-01

  • Zoro # G6200957


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
Blade Wrench, Carbide Blade
Features
2-Position Saw Hook for Safe Rafter Placement
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT77W-01
Zoro #
G6200957
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 in
Max. Cutting Depth @ 45 Deg.
2 7/16 in
Depth of Cut @ 90 Deg.
2-13/32"
Cord Length
8 ft
Arbor Size
Diamond
Depth of Cut @ 45 Deg.
1-15/16"
Tool Length
20 1/2 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
20 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 in
Cutting Depth at 45 Degrees - Maximum
2 7/16 in
Blade Diameter
7 1/4 in

Details

Item
Circular Saw
Voltage
120 V AC
Includes
Blade Wrench, Carbide Blade
Features
2-Position Saw Hook for Safe Rafter Placement
Blade Side
Left
Power Source
Corded
Bevel Angle Range
0 Degrees to 51 Degrees Left
Tool Weight
14.2 lb
Bevel Stops
Variable
Standards
CSA Certified, UL Listed
No Load RPM
5300
Bevel Capacity
51 Degrees
Number of Conductors
3
Amps
15.0
Handle Type
Worm Drive Style
Corded/Cordless
Corded
Brake Type
None
Corded/Banded
Corded
Shoe Material
Steel
Max. Blade Speed
5,300 RPM
Drive Type
Worm Drive
Arbor Shape
Diamond
Current
15 A
For Workpiece Material
Wood
Bevel Tilt Direction
Left
Includes Electric Brake
No Brake
Bevel Angle - Minimum
0 Degrees
Tool Series
SKILSAW
Bevel Angle - Maximum
51 Degrees
Blade Speed - Maximum
5,300 RPM
Plug Type
Three-Prong
Frequency
60 Hz

Description

Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,300 RPM, Arbor Size Diamond, Arbor Shape Diamond, Blade Side Left, Shoe Material Steel, Drive Type Worm Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 51 Degrees Left, Bevel Stops Variable, Max. Cutting Depth @ 0 Deg. 2 in, Max. Cutting Depth @ 45 Deg. 2 7/16 in, Tool Length 20 1/2 in, Tool Weight 14.2 lb, Current 15 A, Voltage 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.