One-Hole Compression Lug, 1/0 AWG Max, 1/4 in Stud, Long Barrel, Copper, None

  • Mfr # YAD25M6E14

  • Zoro # G6201431


product price:  $6.15
/ea

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAD25M6E14
Zoro #
G6201431
UPC #
781810668184
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
1/0 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.75 in
Barrel Length
0.63 in
Tongue Width - Wire Connector
0.71 in
Cable Size
1/0 AWG
Overall Length
1.76 in
Length
1.69"
Width
0.71"
Hole Diameter
0.26 in
Barrel Outside Diameter
0.57 in
Minimum Wire Size
1/0 AWG
Tongue Thickness
0.07 in
Maximum Wire Size
1/0 AWG
Strip Length
3/4 in
Tongue Length
0.13 in
Dimension - B Length inch
0.63 in
Dimension - Hole Size inch
0.26 in
Dimension - Bolt Size fraction
2023-01-04
Conductor - Copper Str Size
1/0 AWG
Dimension - Stud Size inch
44930
Dimension - Strip Length inch
44989
Conductor Size
1/0 AWG
Dimension - Outside Diameter inch
0.57 in
Dimension - Length Overall inch
1.76 in
Dimension - L Length Overall mm
43 mm
Dimension - Pad Width inch
0.75 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1019
Color Code
None
Standards
UL 467
Insulation Type
Non-Insulated
Plate Material
Tin
Max. Voltage
600 V
Connector Type
YAD
Tongue Style
Ring
Wire Range
1/0 AWG
Max. Temp.
302 Degrees F
Connection Material
Tin Plater Copper
Seam
Brazed
Insulation Color
Bare
Peep Hole
No
Hole Center to End
1.340"
Hole Spacing
0.71 in
RoHS Compliant
Yes
Minimum Operating Temperature
302 Degrees F
Seam Style
Brazed
Contact Finish
Tin
Insulation Material
None
Barrel Style
Brazed
Insulation Coverage
None
Termination Style
Crimp
Maximum Voltage
600 V
Contact Material
Copper
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Compatible with Product Type
Code, Flex Cable
Maximum Operating Temperature
302 Degrees F
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Terminal Shape
Ring Tongue
Feature - Barrel Type
Long
Plated
Y
Voltage - Maximum
600 V
Conductor Type
CU C Str-SizeCU C Flex-Size
Trade Name
HYLUGâ„¢
Physical Attribute - Tongue Type
Ring
Industry Standard(s)
UL467
Item Type
3B
Type
Ring Tongue
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Plating Type
Tin

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1/0 AWG, Maximum Wire Size 1/0 AWG, Termination Style Crimp, Tongue Width 0.75 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.63 in, Barrel Outside Diameter 0.57 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221, Compatible with Product Type Code, Flex Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.