This item is Discontinued.

Philips LED Lamp, MR16, 7W, 3000K, 30deg., GU5.3 433656

LED Lamp, MR16, 7W, 3000K, 30deg., GU5.3 (Discontinued)

  • Mfr # 433656
  • Zoro # G6203023
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
433656
Zoro #
G6203023
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
2"
Max. Overall Bulb Length
2-3/32"
Max Overall Bulb Length
2-3/32"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Dimmable
Yes
Voltage
12
Watts
7
Lumens
485
Item
LED Lamp
Color Rendering Index
80.0
Three-Way
No
Bulb Designation
7MRX16/F30 3000 DIM AF HO
Bulb Beam Angle
30 Degrees
Average Bulb Life
40,000 hr.
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Tuning
Dim to Warm
Green Certification or Other Recognition
ENERGY STAR
Rough Service
No
Energy Star Compliant
No
High Output
Yes
Lighting Technology
LED
Bulb Power Source
Plug and Play
Wattage Equivalency
3800W HAL
Light Color
White
Color Temperature
3000 K
Shatter-Resistant
No
Bulb Start Type
Instant

Description

LED Lamp, Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 7 Watts, Voltage 12, Indoor, Initial Lumens 485, Color Temp. 3000K, CRI 80, Average Life 40,000, Light Color White, Max. Overall Length 1.9 In., Lamp Dia. 2 In., Beam Angle 36 Degrees , Lamp Designation 7MR16/F36 3000 DIM AF HO 10/1, Energy Star Compliant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.