Sensor Bathroom Sensor Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # WH3373-PPZ-8IN

  • Zoro # G6203452


product price:  $635.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Mounting Hole Center to Center
4"
Number of Holes
2
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH3373-PPZ-8IN
Zoro #
G6203452
UPC #
883232437758
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Height
2-1/4"
Overall Height
2"
Spout Length
2 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
1 in
Spout Height
2 in
Spout Height - Maximum
2 in
For Surface Thickness - Maximum
1 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 in
For Mounting Hole Diameter - Minimum
1 5/16 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
4"
Number of Holes
2
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.7 gpm
Faucet Spout Shape
Cone
Handle Material
Stainless Steel
Number of Handles
0
Body Material
Brass
Voltage
9V DC
Flow Outlet Type
Shower Spray
Item
Bathroom Sensor Faucet
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
CEC Compliant
CEC Compliant
Replacement Cartridge
None
Faucet Handle Type
Metering
ADA Compliance
Not ADA Compliant
Residential / Commercial
Commercial
Ligature Resistant
Yes
Drain Type
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
AC transformer, Escutcheon panel, metering, non-hold open type Acorn Air-Control valve
Standards
UPC
Connection
1/2" NPS
Faucet Spout
Conical
Commercial / Residential
Commercial
Valve Type
Compression
Flow Outlet Type - Faucet
Spray
Temp. Control
No
Power Source
Plug-In
Flow Outlet Type (Faucet)
Spray
Features
Designed and developed to retrofit existing lavatories or it can be specified for new design Faucet assembly requires (3) 1 1/2 in diameter holes on 8 in centerset. Conical faucet is chrome plated brass and provides vandal and suicide resistance. Valve is an electronic valve with Piezo pushbutton(s) which require less than 5 pounds of force to activate valve. Valve is metering with non-hold open feature with a timing range is 0-100 seconds. Valve includes a 0.7 gpm flow control and can be remotely located up to 10 feet from the operating pushbutton. Faucet escutcheon is fabricated from 14 gauge, type 304 stainless steel with a satin finish.
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
4 in
Faucet Handle Material
Stainless Steel
Series
WH3373
Faucet Activation
Manual
Valve Type - Faucets
Solenoid Valve
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPT
Application
Medical
Number of Mounting Holes
2
Time Out
100 sec
Flow Type
Spray
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
8 in
Water Supply Type
Single Tempered Line
Spout Shape
Cone
Inlet Connection Type
NPT
Includes Transformer
Transformer Included
Operation Method
Manual
Product Type
Manual Faucet
Warranty
1 yr
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Rate - Maximum
0.7 gpm
Compatible Cartridge Manufacturer Part Number
None
Ligature Resistance
Ligature-Resistant
For Location
Bathroom
Inlet Connection Gender
Male

Description

Bathroom Faucet, Faucet Operation Electronic, Number of Handles 1, Handle Type Push Button, Connection 1/2 In. NPS, 0.7 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 8 In., Body Material Stainless Steel, Faucet Spout Conical, ADA Compliant No, Voltage 9, Valve Type Electronic, Finish Chrome, Overall Height 2 In., Flow Outlet Type Shower Spray, Replacement Cartridge No, Manufacturers Warranty Length 1 yr., Standards ADA Compliant, Commercial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.