Uninsulated Compression Terminal, 4/0 AWG Max, 5/16 in Stud, Long Barrel, Copper, None

  • Mfr # YAD28M8E516

  • Zoro # G6204371


product price:  $17.59
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAD28M8E516
Zoro #
G6204371
UPC #
781810668368
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
4/0 AWG
For Stud Size
5/16 in
Barrel Size
Long
Tongue Width
0.95 in
Width
0.95"
Length
2.2"
Barrel Length
0.87 in
Overall Length
2.21 in
Cable Size
4/0 AWG
Tongue Width - Wire Connector
0.95 in
Tongue Thickness
0.12 in
Tongue Length
1.34 in
Maximum Wire Size
4/0 AWG
Minimum Wire Size
4/0 AWG
Hole Diameter
0.33 in
Barrel Outside Diameter
0.89 in
Strip Length
1 in
Dimension - Stud Size inch
5/16 3/4
Dimension - Strip Length inch
1 in
Dimension - B Length inch
0.87 in
Dimension - Bolt Size fraction
2023-05-16
Dimension - Outside Diameter inch
0.89 in
Dimension - Hole Size inch
0.80 in 0.33 in
Dimension - Length Overall inch
2.44 in 2.21 in
Conductor - Copper Str Size
4/0 AWG
Dimension - L Length Overall mm
62 mm 56 mm
Conductor Size
4/0 AWG
Dimension - Pad Width inch
0.95 in 1.10 in

Details

Item
Uninsulated Compression Terminal
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1026
Color Code
None
Standards
UL 467
Insulation Type
Non-Insulated
Wire Range
4/0 AWG
Peep Hole
No
Connector Type
YAD
Insulation Color
Bare
Connection Material
Tin Plater Copper
Hole Center to End
1.730"
Tongue Style
Ring
Max. Temp.
302 Degrees F
Seam
Brazed
Plate Material
Tin
Max. Voltage
600 V
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Insulation Coverage
None
Maximum Voltage
600 V
Terminal Shape
Ring Tongue
Hole Spacing
0.86 in
Compatible with Product Type
Code, Flex Cable
Minimum Operating Temperature
302 Degrees F
Contact Material
Copper
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Maximum Operating Temperature
302 Degrees F
RoHS Compliant
Yes
Contact Finish
Tin
Insulation Material
None
Barrel Style
Brazed
Seam Style
Brazed
Termination Style
Crimp
Conductor Type
CU C Str-SizeCU C Flex-Size
Type
Ring Tongue
Plated
Y
Feature - Barrel Type
Long
Industry Standard(s)
UL467
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Physical Attribute - Tongue Type
Ring
Plating Type
Tin
Item Type
3B
Trade Name
HYLUGâ„¢
Voltage - Maximum
600 V

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 4/0 AWG, Termination Style Crimp, Tongue Width 0.95 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.87 in, Barrel Outside Diameter 0.89 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221, Compatible with Product Type Code, Flex Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.