Pallet Jack, 5000 lbs. Load Capacity

  • Mfr # 12U125

  • Zoro # G6207293


product price:  $609.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48"
Overall Length
63"
Overall Width
27"
Color
Blue
Load Capacity
5000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U125
Zoro #
G6207293
UPC #
190735385029
Country of Origin
China

Dimensions

Overall Height
48"
Overall Length
63"
Overall Width
27"
Roller Dia.
2-7/8"
Width Between Forks
14 1/2 in
Fork Length
48 in
Fork Width
6-1/4 in
Width Across Forks
27 in
Fork Height Lowered
2 15/16 in
Main Wheel Size
7 in
Fork Height Raised
7 3/4 in
Strokes To Maximum Lift Height
12
Minimum Lifting Height
2 15/16 in
Maximum Lifting Height
7 3/4 in
Load Wheel Diameter
2 7/8 in
Fork Thickness
1 3/4 in
Overall LxWxH
63 in x 27 in x 48 in
Steer Wheel Diameter
7 in

Details

Color
Blue
Load Capacity
5000 lb
Item
Pallet Jack
Handle Type
Ergonomic
Assembled
Yes
Wheel Material
Polyurethane
Finish
Powder Coated
Handle
Cushion Grip
Wheel Base
47-1/2 in
Pallet Jack Style
Standard
Key Pallet Jack Feature
General Purpose
Construction
Steel
Steering Arc
190 Degrees
Grease Fittings
(2) Internal, (9) Bushings
Roller Material
Polyurethane
Pallet Jack Operation
Manual
Bearings
Sealed Ball
Frame Material
Steel
Frame Finish
Powder Coated
For Pallet Type
Open/Closed
Handle Material
Steel
Fork Style
Standard
Steer Wheel/Tread Material
Polyurethane
Fork Type
Fixed
For Surface Type
Concrete
Number of Batteries
0
Operation
Manual
Load Wheel/Tread Material
Polyurethane
Load Wheel Bearing Type
Ball Bearing

Description

5,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 in, Overall Length 63 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 48 in x 6 1/4 in, Overall LxWxH 63 in x 27 in x 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.