Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel

  • Mfr # HDQP3684LH

  • Zoro # G6207336


product price:  $1,944.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Lock Type
Mortise
Hand
RHR
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDQP3684LH
Zoro #
G6207336
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Overall Depth
2 1/4 in
Door Thickness
1 3/4 in
Overall Height
84 3/4 in
Overall Width
37 1/2 in

Details

Item
Security Door with Frame
Door Design
Single Door
Lock Type
Mortise
Hand
RHR
Material
18 Gauge Steel
Fire Rating
90 min
Frame Type
12 Gauge Steel, Fully Welded
For Use With
Pre-Existing Door Openings
Agency Compliance
1.5 Hour Fire Rated, UL Listed
Thermal Insulation U-Factor
None
Includes
(3) Ball Bearing Hinges, Door Closer, Mortise Lockset, Threshold, Weatherstripping with Door Sweep
Green Certification or Other Recognition
S.M.A.R.T. Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Frame Metal Material Gauge
12 ga
Mounting Style
Quick Mount
Door Hand Orientation
Right Hand Reverse
Door Metal Material Gauge
18 ga
Door Material
Steel
Standards
UL
Frame Material
Steel

Description

Steel Door with Frame, Door Design Quick Mount, Lock Type Mortise, Frame Type 12 Gauge Steel, Fully Welded, Material 18 Gauge Steel, Hand RHR, Thermal Insulation U-Factor None, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Overall Depth 2-1/4 In., Agency Compliance UL Listed, 1.5 Hour Fire Rated, For Use With Pre-Existing Door Openings, Includes 3 Ball Bearing Hinges, 1 Mortise Lockset, 1 Door Closer, 1 Threshold, Weatherstripping With Door Sweep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.