Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select AAA Alkaline Battery, 8 PK, 1.5VDC 20V847

AAA Alkaline Battery, 8 PK, 1.5VDC (Discontinued)

  • Mfr # 20V847
  • Zoro # G6207521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20V847
Zoro #
G6207521
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AAA
Height
1.70"
Standard Battery Size
AAA
Overall Height
1.73"
Diameter
0.39"

Details

Item
Battery
Standard Battery Pack Size
8
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Battery Type
Alkaline
Standard Battery Type
Standard Battery
Voltage
1.5
Standards
IEC60086/ANSIC18.1

Description

Battery, AAA, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 8, Standards IEC60086/ANSIC18.1, Diameter 0.39 in, Height 1.70 in, Overall Height 1.73 in, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.