Compartment Drawer Insert with 16 compartments, Polypropylene, 2" H x 13-3/8 in W

  • Mfr # 229-95-16-IND

  • Zoro # G6211199


product price:  $10.99
/ea

Key Features

Overall WxDxH
13 3/8 in x 9 1/4 in x 2 in
Compartment HxWxD
3 5/32 in x 2 13/64 in
Material
Polypropylene
Features
Can be Used Independently or as Replacements for Other Small Compartment Box Inserts, 16 Compartment Insert
For Use With
Mfr No. 226-95
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
229-95-16-IND
Zoro #
G6211199
UPC #
714334016902
Country of Origin
United States

Dimensions

Overall WxDxH
13 3/8 in x 9 1/4 in x 2 in
Compartment HxWxD
3 5/32 in x 2 13/64 in
Overall Height
2"
Drawer Height
2 in
Overall Width
13-3/8 in
Drawer Depth
9 1/4 in
Overall Depth
9-1/4 in
Compartment Depth
2 13/64 in
Compartment Width
3 5/32 in
Fits Box Width
13 3/8 in
Fits Box Height
2 in
Fits Box Depth
9 1/4 in
Drawer Width
13 3/8 in

Details

Item
Compartment Drawer Insert
Number of Compartments
16
Material
Polypropylene
Features
Can be Used Independently or as Replacements for Other Small Compartment Box Inserts, 16 Compartment Insert
For Use With
Mfr No. 226-95
Finish
Powder Coated
Number of Dividers
0
Bin Color
Gray
Item - Compartmented Drawers and Inserts
Compartment Drawer Insert
Compatible Manufacturer Model Number
226-95
Adjustable Dividers
No
Product Type
Compartmented Box Insert

Description

Compartment Drawer Insert, Compartment HxWxD (16) 3 5/32 in x 2 13/64 in, Fits Box Depth 9 1/4 in, Compartment Depth 2 13/64 in, Fits Box Height 2 in, Compartment Width 3 5/32 in, Fits Box Width 13 3/8 in, Number of Dividers 0, Overall Depth 9 1/4 in, Overall Height 2 in, Overall Width 13 3/8 in, Adjustable Dividers No, Color Gray, Compatible Manufacturer Model Number 226-95, Finish Powder Coated, Number of Compartments 16, Load Capacity 24 lb, Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.