Compartment Drawer Insert with 20 compartments, Polypropylene, 3" H x 18 in W

  • Mfr # 124-95-20-IND

  • Zoro # G6211287


product price:  $13.99
/ea

Key Features

Overall WxDxH
18 in x 12 in x 3 in
Compartment HxWxD
3 7/16 in x 2 27/32 in
Material
Polypropylene
Features
Can be Used Independently or as Replacements for other Large Compartment Box Inserts, 20 Compartment Insert
For Use With
Mfr No. 123-95; Grainger No. 38GT46
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124-95-20-IND
Zoro #
G6211287
UPC #
714334009492
Country of Origin
United States

Dimensions

Overall WxDxH
18 in x 12 in x 3 in
Compartment HxWxD
3 7/16 in x 2 27/32 in
Overall Height
3"
Overall Width
18 in
Drawer Height
3 in
Drawer Depth
12 in
Overall Depth
12 in
Compartment Width
3 7/16 in
Compartment Depth
2 27/32 in
Fits Box Width
18 in
Fits Box Depth
12 in
Fits Box Height
3 in
Drawer Width
18 in

Details

Item
Compartment Drawer Insert
Number of Compartments
20
Material
Polypropylene
Features
Can be Used Independently or as Replacements for other Large Compartment Box Inserts, 20 Compartment Insert
For Use With
Mfr No. 123-95; Grainger No. 38GT46
Finish
Powder Coated
Number of Dividers
0
Bin Color
Gray
Compatible Manufacturer Model Number
123-95
Item - Compartmented Drawers and Inserts
Compartment Drawer Insert
Adjustable Dividers
No
Product Type
Compartmented Box Insert

Description

Compartment Drawer Insert, Compartment HxWxD (20) 3 7/16 in x 2 27/32 in, Fits Box Depth 12 in, Compartment Depth 2 27/32 in, Fits Box Height 3 in, Compartment Width 3 7/16 in, Fits Box Width 18 in, Number of Dividers 0, Overall Depth 12 in, Overall Height 3 in, Overall Width 18 in, Adjustable Dividers No, Color Gray, Compatible Manufacturer Model Number 123-95, Finish Powder Coated, Number of Compartments 20, Load Capacity 40 lb, Material Polypropylene, Product Type Compartmented Box Insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.