Adjustable High Strength, Secure Grip Seal, Green, Seal Legend, PK100
Mfr # V9271115-2-GRAI
Zoro # G6213028
product price:Â $27.49
/pk 100, $0.27/eaKey Features
Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Polypropylene
Primary Color
Green
Useable Length
15 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V9271115-2-GRAI
Zoro #
G6213028
UPC #
-
Country of Origin
United States
Dimensions
Useable Length
15 in
Length
15"
Imprint Area Width
1"
Security Seal Flag Dimensions
2 in H x 25/32 in W
Thickness
3/64 in
Imprint Area Height
1"
Operational Length
12"
Cable Dia.
3/64 in
Description
Pull-Tight Seals, Marking Parameters Random Numbers, Breaking Strength 112 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.